Series Information
| Manufacturer Part Number | LPMLA1 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Pilot Lights |
| Description | MONOBLOCK ORANGE LED PILOT LIGHT 12V |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Round |
| Lens Color | Orange |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 12 VAC, 12 VDC |
| Protection Rating | IP66, IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Gross Weight | 0.045 lbs |
| Net Weight | 0.045 lbs |