LPMLA7
Lovato Pilot Lights, LPML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LPMLA7 Lovato Pilot Lights, LPML Series, Pilot Light, clr, 12VAC/DC, LED,
MFG Item Number
LPMLA7

LPMLA7 Lovato Pilot Lights, LPML Series, Pilot Light, clr, 12VAC/DC, LED,

MFG Item Number
LPMLA7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LPML Series
Item #
LPMLA7
Pilot Light, clr, 12VAC/DC, LED,

LPML Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LPMLA7
Manufacturer Lovato
Product Series LPML
Family Series Lovato Pilot Lights, LPML Series
Description Pilot Light, clr, 12VAC/DC, LED, Full voltage, 22mm Mounting, LED Lamp, Monoblock Design
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Clear
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP20, IP66, IP67, IP69K
Terminal Type Screw
Gross Weight 0.04 lbs
Net Weight 0.04 lbs