Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LPML Series Information
| Manufacturer Part Number | LPMLB7 |
|---|---|
| Manufacturer | Lovato |
| Product Series | LPML |
| Family Series | Lovato Pilot Lights, LPML Series |
| Description | Pilot Light, Clr, 24VAC/DC, LED, Full Voltage, 22mm Mounting, LED Lamp, Monoblock Design |
| Push-to-Test | No |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Lens Color | Clear |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP20, IP66, IP67, IP69K |
| Terminal Type | Screw |
| Gross Weight | 0.04 lbs |
| Net Weight | 0.04 lbs |