LPN-RK-125SP-TP
Eaton's Bussmann series Fuses, LPN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPN-RK-125SP-TP

Eaton's Bussmann series Fuses, LPN Series

LPN-RK-125SP-TP

Eaton's Bussmann series Fuses, LPN Series
CLASS RK1 FUSE TIN PLATED
MFG Item Number
LPN-RK-125SP-TP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, LPN Series
Item #
LPN-RK-125SP-TP
CLASS RK1 FUSE TIN PLATED

LPN Series Information

  • .1~600 Amp
  • 250V AC/DC
  • Dual Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA Approvals
The Low‑Peak Dual Element RK1 fuse is designed to provide the long time‑delay for temporary motor start up and the transient surges associated with such components as transformers, but also the very fast speed‑of‑response (current limitation) for maximum short‑circuit protection. Time delay fuses eliminate openings due to temporary overloads and transient surges. Permits close sizing of fuses to normal full‑load current ratings of motors.

Specifications

Specifications
Manufacturer Part Number LPN-RK-125SP-TP
Manufacturer Eaton's Bussmann series
Product Series LPN
Family Series Eaton's Bussmann series Fuses, LPN Series
Description Eaton Bussmann series LPN-RK fuse, Low-peak fuse, 125 A, RK1, Non-indicating, Blade end x blade end, Time delay, Current-limiting, 100 kAIC at 250 Vdc, 300 kAIC at 250 V, Tin-plated, Standard
Fuse Type UL Class RK1
Current Rating 125 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Class RK1
Characteristic Time Delay
Interrupt Rating 300 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Single Slotted
Approvals CE, CSA, UL
Net Weight 0.69 lbs
Gross Weight 0.69 lbs