LPS-1-120-12DC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPS-1-120-12DC

IMO Power Supplies, LPS Series

LPS-1-120-12DC

IMO Power Supplies, LPS Series
Power Supply 90-265V AC Input 12V DC Out
MFG Item Number
LPS-1-120-12DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, LPS Series
Item #
LPS-1-120-12DC
Power Supply 90-265V AC Input 12V DC Out

LPS Series Information

The LPS series of single and three‑phase UL‑approved industrial power supply offers the largest range encompassing both plastic and metal‑bodied PSUs, making them ideal for virtually every industrial application.

Featuring DC OK Relay on selected models (see Quick Feature Guide table overleaf), the LPS series offers the widest range of voltage outputs including 5V, 12V, 24V, and 48V. All models up to 100W are supplied in slimline fanless plastic bodies, whereas the models from 150W upwards are supplied in fanless metal bodies. Additionally, the metal‑bodied LPS PSUs offer Power Factor Correction for improved efficiency as well as a reduction in power demand, which not only reduces running costs but allows for more load. Three‑phase models can also accept bi‑phase power input.

Single Phase10W‑480W AC‑DC DIN Rail Power Supplies Key Features
  • 5, 12, 24 & 48 VDC
  • Universal Input: 85‑264VAC / 120‑375VDC
  • High Efficiency
  • Short Circuit Protection
  • Internal Input Filter
  • IP20 Protection Rated

Three Phase 240W‑480W AC‑DC DIN Rail Power Supplies Key Features
  • 24 VDC
  • 3 Phase Input: 340‑550VAC / 480‑780VDC
  • Accepts Bi‑Phase Input
  • High Efficiency
  • Short Circuit Protection
  • Internal Input Filter
  • IP20 Protection Rated

Specifications

Specifications
Manufacturer Part Number LPS-1-120-12DC
Manufacturer IMO
Product Series LPS
Family Series IMO Power Supplies, LPS Series
Description Power Supply 90-265V AC Input 12V DC Output 120 Watts 10A
Power 120 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 90-264 VAC
Phase 1
Nominal Output Voltage 12 VDC
Output Current 10 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Protection Rating IP20
Approvals CE, cULus, cURus, TUV
Net Weight 0 lbs
Gross Weight 1.98 lbs