LPS-RK-100SP
Eaton's Bussmann series Fuses, LPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPS-RK-100SP

Eaton's Bussmann series Fuses, LPS Series

LPS-RK-100SP

Eaton's Bussmann series Fuses, LPS Series
LOW-PEAK DUAL ELEMENT
MFG Item Number
LPS-RK-100SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, LPS Series
Item #
LPS-RK-100SP
LOW-PEAK DUAL ELEMENT

LPS Series Information

  • .1~600 Amps
  • 600VAC/300VDC
  • Dual Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA Approvals
The Low‑Peak Dual Delay RK1 fuse is designed to provide the long time‑delay for temporary motor start up and the transient surges associated with such components as transformers, but also the very fast speed‑of‑response (current limitation) for maximum short‑circuit protection. Time delay fuses eliminate openings due to temporary overloads and transient surges. Permits close sizing of fuses to normal full‑load current ratings of motors.


Specifications

Specifications
Manufacturer Part Number LPS-RK-100SP
Manufacturer Eaton's Bussmann series
Product Series LPS
Family Series Eaton's Bussmann series Fuses, LPS Series
Description Eaton Bussmann series LPS-RK fuse, 100 A, Dual, Class RK1, Non-indicating, Blade end x blade end, Time delay, Current-limiting, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Standard, 1, 600 V, 300 Vdc
Fuse Type UL Class RK1
Current Rating 100 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK1
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Single Slotted
Approvals CE, CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
A6D100R
A6D100R
Mersen Fuses, A6D Series