Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, LPS Series
LPS-RK-17.500SPI
Eaton's Bussmann series Fuses, LPS Series
INDICATING LPS-RK-17-1/2SP
Item Number
LPS-RK-17.500SPI
MFG Item Number
LPS-RK-17-1/2SPI
This item cannot be canceled or returned
Description
INDICATING LPS-RK-17-1/2SP
.1~600 Amps 600VAC/300VDC Dual Element Time Delay Cartridge or Single Slotted UL, CSA Approvals The Low‑Peak Dual Delay RK1 fuse is designed to provide the long time‑delay for temporary motor start up and the transient surges associated with such components as transformers, but also the very fast speed‑of‑response (current limitation) for maximum short‑circuit protection. Time delay fuses eliminate openings due to temporary overloads and transient surges. Permits close sizing of fuses to normal full‑load current ratings of motors.
Specifications
Specifications
Manufacturer Part Number
LPS-RK-17-1/2SPI
Manufacturer
Eaton's Bussmann series
Product Series
LPS
Family Series
Eaton's Bussmann series Fuses, LPS Series
Description
Eaton Bussmann series LPS-RK fuse, Low-peak fuse, 17.5 A, Dual, RK1, With indicator, Time delay, Current-limiting, 10 sec at 500, 300 kAIC at 600 V, 100 kAIC at 300 Vdc, Standard, 10, 600 V, 300 Vdc
Fuse Type
UL Class RK1
Current Rating
17.5 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Class
RK1
Characteristic
Time Delay
Interrupt Rating
300 kA @ 600 V
Trip Indicator
Yes
Alarm Contacts
No
Package Type
Cartridge
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
LPS-RK-17.500SPI
Eaton's Bussmann series Fuses, LPS Series