Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LPSM Series Information
| Manufacturer Part Number | LPSM0002Z |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | LPSM |
| Family Series | Littelfuse Fuseblocks & Holders, LPSM Series |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 2 |
| Fuse Type | Midget |
| Connection Type | Pressure Connector |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | No |
| Approvals | CE, CSA, UL, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |