LPT-35
Eaton's Bussmann series Fuses, LPT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPT-35

Eaton's Bussmann series Fuses, LPT Series

LPT-35

Eaton's Bussmann series Fuses, LPT Series
600V CLASST,TIME LAG FUSE
MFG Item Number
LPT-35
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, LPT Series
Item #
LPT-35
600V CLASST,TIME LAG FUSE

LPT Series Information

Specifications

Specifications
Manufacturer Part Number LPT-35
Manufacturer Eaton's Bussmann series
Product Series LPT
Family Series Eaton's Bussmann series Fuses, LPT Series
Description Eaton Bussmann series LPT fuse, 35 A, Class T, 200 kAIC, 10, 600 V
Fuse Type UL Class T
Current Rating 35 A
AC Voltage 600 VAC
Class T
Characteristic Very Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs