Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXA170
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LPXA170 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Spare Standard Key |
| Type |
Spare Key |
| Net Weight |
0.0018 lbs |
| Gross Weight |
0.0176 lbs |