Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXAU100 Lovato Miscellaneous, Legend Holder,
LPXAU100 Lovato Miscellaneous, Legend Holder,
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
LPXAU100 |
| Description |
Legend Holder, For Use w/LPXAU109 Label |
| Net Weight |
0.0001 lbs |
| Gross Weight |
0.0026 lbs |
LPXAU100
Lovato Miscellaneous