Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXB103
Green Cap For Flush Actuator
This item cannot be canceled or returned
Description
Green Cap For Flush Actuator
Specifications
Specifications
| Manufacturer Part Number |
LPXB103 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Green Cap For Flush Actuator |
| Type |
Cap |
| Color |
Green |
| Comments |
Flush Cap |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |