Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXB202
Black Cap For Extended Actuator
This item cannot be canceled or returned
Description
Black Cap For Extended Actuator
Specifications
Specifications
| Manufacturer Part Number |
LPXB202 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Black Cap For Extended Actuator |
| Type |
Cap |
| Color |
Black |
| Comments |
Extended Cap |
| Net Weight |
0.0004 lbs |
| Gross Weight |
0.0044 lbs |