Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXBL104
Red Len For Illuminated Flush
This item cannot be canceled or returned
Description
Red Len For Illuminated Flush
Specifications
Specifications
| Manufacturer Part Number |
LPXBL104 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Red Len For Illuminated Flush Actuator |
| Type |
Lens |
| Color |
Red |
| Comments |
Flush Lens |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |