Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXBL107
Transparent Len For Illuminated
This item cannot be canceled or returned
Description
Transparent Len For Illuminated
Specifications
Specifications
| Manufacturer Part Number |
LPXBL107 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Transparent Len For Illuminated Flush Actuator |
| Type |
Lens |
| Color |
Transparent |
| Comments |
Flush Lens |
| Net Weight |
0.0002 lbs |
| Gross Weight |
0.0018 lbs |