Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXBL207 Lovato Switches, Transparent Len For Illumin.
LPXBL207 Lovato Switches, Transparent Len For Illumin.
This item cannot be canceled or returned
Description
Transparent Len For Illumin.
Specifications
Specifications
| Manufacturer Part Number |
LPXBL207 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Transparent Len For Illumin. Extended Actuator |
| Type |
Lens |
| Color |
Transparent |
| Comments |
Extended Lens |
| Net Weight |
0.0044 lbs |
| Gross Weight |
0.0044 lbs |