Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXBL207
Transparent Len For Illumin.
This item cannot be canceled or returned
Description
Transparent Len For Illumin.
Specifications
Specifications
| Manufacturer Part Number |
LPXBL207 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Transparent Len For Illumin. Extended Actuator |
| Type |
Lens |
| Color |
Transparent |
| Comments |
Extended Lens |
| Net Weight |
0.0044 lbs |
| Gross Weight |
0.0044 lbs |