Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXCB01 Lovato Miscellaneous, Contact Block, 1-N/C, Base Mount,
LPXCB01 Lovato Miscellaneous, Contact Block, 1-N/C, Base Mount,
Description
Contact Block, 1-N/C, Base Mount,
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
LPXCB01 |
| Description |
Contact Block, 1-N/C, Base Mount, Scrw Terminals |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.021 lbs |
LPXCB01
Lovato Miscellaneous