Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXCB10 Lovato Miscellaneous, Contact Block, 1-N/O, Base Mount,
LPXCB10 Lovato Miscellaneous, Contact Block, 1-N/O, Base Mount,
This item cannot be canceled or returned
Description
Contact Block, 1-N/O, Base Mount,
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
LPXCB10 |
| Description |
Contact Block, 1-N/O, Base Mount, Screw Terminals |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0235 lbs |
LPXCB10
Lovato Miscellaneous