Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXCF01
Contact Block, 1-N/C, Fast-On
This item cannot be canceled or returned
Description
Contact Block, 1-N/C, Fast-On
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
LPXCF01 |
| Description |
Contact Block, 1-N/C, Fast-On Terminals |
| Net Weight |
0.0023 lbs |
| Gross Weight |
0.0229 lbs |
LPXCF01
Lovato Miscellaneous