Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXE10
Contact Block, 1-N/O, Includes Mount
This item cannot be canceled or returned
Description
Contact Block, 1-N/O, Includes Mount
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
LPXE10 |
| Description |
Contact Block, 1-N/O, Includes Mount Adaptor, Screw Terminals |
| Net Weight |
0.0033 lbs |
| Gross Weight |
0.0331 lbs |
LPXE10
Lovato Miscellaneous