Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LPXLEB3 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Switches |
| Description | Lamp Module, Grn, 18/30VAC/DC, Basic MOdule, Front Mount (To Carrier) |
| Type | LED Lamp Holder |
| Color | Green |
| Comments | 12~30 VAC/VDC, Screw Clamp |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |