Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXLEE8 Lovato Switches, Lamp Module, Wht, 85-140VAC/DC,
LPXLEE8 Lovato Switches, Lamp Module, Wht, 85-140VAC/DC,
This item cannot be canceled or returned
Description
Lamp Module, Wht, 85-140VAC/DC,
Specifications
Specifications
| Manufacturer Part Number |
LPXLEE8 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Lamp Module, Wht, 85-140VAC/DC, Basic Module, Front Mount, LED, Steady |
| Type |
LED Lamp Holder |
| Color |
White |
| Comments |
85~140 VAC, Screw Clamp |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |