Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXLPB6 Lovato Switches, Lamp Module, Blu, 18-30VAC/DC, LED
LPXLPB6 Lovato Switches, Lamp Module, Blu, 18-30VAC/DC, LED
This item cannot be canceled or returned
Description
Lamp Module, Blu, 18-30VAC/DC, LED
Specifications
Specifications
| Manufacturer Part Number |
LPXLPB6 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Lamp Module, Blu, 18-30VAC/DC, LED |
| Type |
LED Lamp Holder |
| Color |
Blue |
| Comments |
12~30 VAC/VDC, Screw Clamp |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.022 lbs |