Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXLPBE8
Wht LED Lamp Holder 85-140VAC Base
This item cannot be canceled or returned
Description
Wht LED Lamp Holder 85-140VAC Base
Specifications
Specifications
| Manufacturer Part Number |
LPXLPBE8 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Wht LED Lamp Holder 85-140VAC Base Mnt |
| Type |
LED Element |
| Color |
White |
| Comments |
85~140 VAC, Screw Clamp |
| Net Weight |
0.0024 lbs |
| Gross Weight |
0.0243 lbs |