Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LPXLPBM8 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Switches |
| Description | Wht LED Lamp Holder 187-265VAC Base Mnt |
| Type | LED Element |
| Color | White |
| Comments | 185~265 VAC, Screw Clamp |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |