Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXLPE3
Lamp Module, Grn, 85-140VAC, Steady,
This item cannot be canceled or returned
Description
Lamp Module, Grn, 85-140VAC, Steady,
Specifications
Specifications
| Manufacturer Part Number |
LPXLPE3 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Lamp Module, Grn, 85-140VAC, Steady, Front Mount, LED, Full Protection |
| Type |
LED Lamp Holder |
| Color |
Green |
| Comments |
85~140 VAC, Screw Clamp |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0235 lbs |