Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LPXLPE4 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Switches |
| Description | Red LED Lamp Holder 85/140VAC |
| Type | LED Lamp Holder |
| Color | Red |
| Comments | 85~140 VAC, Screw Clamp |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.022 lbs |