Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXLPM3
Green LED Lamp Holder 187/265VAC
This item cannot be canceled or returned
Description
Green LED Lamp Holder 187/265VAC
Specifications
Specifications
| Manufacturer Part Number |
LPXLPM3 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Green LED Lamp Holder 187/265VAC |
| Type |
LED Lamp Holder |
| Color |
Green |
| Comments |
185~265 VAC, Screw Clamp |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |