Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXLPSM6
Blue LED Lamp Holder 187-265VAC Spg
This item cannot be canceled or returned
Description
Blue LED Lamp Holder 187-265VAC Spg
Specifications
Specifications
| Manufacturer Part Number |
LPXLPSM6 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Blue LED Lamp Holder 187-265VAC Spg Clp |
| Type |
LED Lamp Holder |
| Color |
Blue |
| Comments |
185~265 VAC, Spring Clamp |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.022 lbs |