LPZM1A5P
ASI-Automation Systems Interconnect Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPZM1A5P

ASI-Automation Systems Interconnect Enclosures

LPZM1A5P

ASI-Automation Systems Interconnect Enclosures
Metal Control Station, Yellow, 1
MFG Item Number
LPZM1A5P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
LPZM1A5P
Metal Control Station, Yellow, 1

Series Information

Specifications

Specifications
Manufacturer Part Number LPZM1A5P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Enclosures
Description Metal Control Station, Yellow, 1 Hole with Guard, 22mm, IP67, Nema 4X, Waterproof
Composition Metallic
Hole Size 22 mm
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 4 "
NEMA Rating NEMA 4X
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs