Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPZM1E5

Lovato Enclosures

LPZM1E5

Lovato Enclosures
GREY/YELLOW METAL CONTROL STAT.
MFG Item Number
LPZM1E5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
LPZM1E5
GREY/YELLOW METAL CONTROL STAT.

Series Information

Specifications

Specifications
Manufacturer Part Number LPZM1E5
Manufacturer Lovato
Family Series Lovato Enclosures
Description GREY/YELLOW METAL CONTROL STAT. 80X80X73
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 3 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs