Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPZM2E8

Lovato Enclosures

LPZM2E8

Lovato Enclosures
METAL CONTROL STATION W/O HOLE
MFG Item Number
LPZM2E8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
LPZM2E8
METAL CONTROL STATION W/O HOLE

Series Information

Specifications

Specifications
Manufacturer Part Number LPZM2E8
Manufacturer Lovato
Family Series Lovato Enclosures
Description METAL CONTROL STATION W/O HOLE 80X130X73
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 3 "
Nominal Width 5 "
Nominal Depth 3 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs