Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPZM5A8 Lovato Enclosures, Metal Grey Control Station For 5

MFG Item Number
LPZM5A8

LPZM5A8 Lovato Enclosures, Metal Grey Control Station For 5

MFG Item Number
LPZM5A8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
LPZM5A8
Metal Grey Control Station For 5

Series Information

Specifications

Specifications
Manufacturer Part Number LPZM5A8
Manufacturer Lovato
Family Series Lovato Enclosures
Description Metal Grey Control Station For 5 Actuators
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 9 "
Nominal Width 3 "
Nominal Depth 3 "
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals cULus, EAC
Net Weight 1.4991 lbs
Gross Weight 1.505 lbs