Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPZP1A5

Lovato Enclosures

LPZP1A5

Lovato Enclosures
Yellow Control Station For 1
MFG Item Number
LPZP1A5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
LPZP1A5
Yellow Control Station For 1

Series Information

  • EAC, CCC, and cULus Certified
  • One to Six 22mm Holes
  • Polycarbonate
  • IP66, IP67, and IP69K Protection
  • UL Type 1, 2, 3R, 4, 4X, 12, 12K
LPZ push button enclosures act as one to six‑way control station bases. Easy identification references make it simple to locate contacts and actuators. Compact dimensions and numerous cable entries make LPZ enclosures flexible. Anti‑rotation indents provide durability, ensuring that buttons stay in place over time.
  • One Hole Enclosures Available in Yellow; All Models Available in Grey

Specifications

Specifications
Manufacturer Part Number LPZP1A5
Manufacturer Lovato
Family Series Lovato Enclosures
Description Yellow Control Station For 1 Actuator
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 2 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CCC, cULus, EAC
Net Weight 0.225 lbs
Gross Weight 0.23 lbs