LPZP1A8
ASI-Automation Systems Interconnect Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPZP1A8

ASI-Automation Systems Interconnect Enclosures

LPZP1A8

ASI-Automation Systems Interconnect Enclosures
Control Station Enclosure
MFG Item Number
LPZP1A8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
LPZP1A8
Control Station Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number LPZP1A8
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Enclosures
Description Control Station Enclosure Polycarbonate, 1 Hole, 22mm, Gray, Waterproof IP69K
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals UL
Net Weight 0.2356 lbs
Gross Weight 0.2356 lbs