Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
LPZP1B503
ASI-Automation Systems Interconnect Switches
Emergency Stop Push Button Station,
MFG Item Number
LPZP1B503
This item cannot be canceled or returned
Description
Emergency Stop Push Button Station,
Specifications
Specifications
| Manufacturer Part Number |
LPZP1B503 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
Emergency Stop Push Button Station, Yellow Polycarbonate Enclosure Red Mushroom Head EStop, NC Contact, UL |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Color |
Red |
| Contact Configuration |
1NC |
| Mounting |
Surface |
| Number of Selector Switches |
0 |
| Approvals |
CSA, UL |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.38 lbs |
LPZP1B503
ASI-Automation Systems Interconnect Switches