LPZP6A8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LPZP6A8 Lovato Enclosures, LPZ Series, Grey Control Station For 6 Actuators
MFG Item Number
LPZP6A8

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LPZP6A8 Lovato Enclosures, LPZ Series, Grey Control Station For 6 Actuators

MFG Item Number
LPZP6A8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, LPZ Series
Item #
LPZP6A8
Grey Control Station For 6 Actuators

LPZ Series Information

  • EAC, CCC, and cULus Certified
  • One to Six 22mm Holes
  • Polycarbonate
  • IP66, IP67, and IP69K Protection
  • UL Type 1, 2, 3R, 4, 4X, 12, 12K
LPZ push button enclosures act as one to six‑way control station bases. Easy identification references make it simple to locate contacts and actuators. Compact dimensions and numerous cable entries make LPZ enclosures flexible. Anti‑rotation indents provide durability, ensuring that buttons stay in place over time.
  • One Hole Enclosures Available in Yellow; All Models Available in Grey

Specifications

Specifications
Manufacturer Part Number LPZP6A8
Manufacturer Lovato
Product Series LPZ
Family Series Lovato Enclosures, LPZ Series
Description Grey Control Station For 6 Actuators
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 10 "
Nominal Width 3 "
Nominal Depth 2 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CCC, cULus, EAC
Net Weight 0.585 lbs
Gross Weight 0.585 lbs