LR107-G1
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR107-G1

Ocal, a T & B Brand Conduit Outlet Bodies

LR107-G1

Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY LR SHAPE FORM7 4IN DGRAY
MFG Item Number
LR107-G1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LR107-G1
COND BODY LR SHAPE FORM7 4IN DGRAY

Series Information

Specifications

Specifications
Manufacturer Part Number LR107-G1
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description PVC Coated Conduit Body, LR Shape, Form 7, Size 4 Inch/103 Metric, Iron,Dark Gray
Style Form 7
Shape LR
Number of Hubs 2
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Iron
Hazardous Location No
Approvals CSA, UL
Net Weight 19.2 lbs
Gross Weight 19.2 lbs