Thomas & Betts Conduit Outlet Bodies, Series 35 Series
Description
Series 35 Right Side Opening 2 Inch Conduit Body, Body Material Malleable Iron, Finish Zinc Plating with an Aluminum, Acrylic Coating for Use with Rigid/IMC Conduit
Style
Series 35
Shape
LR
Number of Hubs
2
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size
2 "
Hazardous Location
No
Approvals
CSA, UL
Net Weight
6.26 lbs
Gross Weight
6.26 lbs
Added to cart
LR200M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series