The Form 7 Series is used for neat, compact installation of rigid threaded conduit. They can be installed in conduit systems to connect section and to work as pull outlets when conductors are being installed. They can provide easy access for splices in branch conduits as well as access to conductors for maintenance and future system changes.
Form 7 is also available in L shaped models for a 90 degree bend in conduit runs as well as the elbow shaped models for slighter bends. T shaped models can provide for a three way connection with three hubs and an X shaped model is also available with 4 hubs.
The conduit outlet body includes tapered NPT threads and integral bushings to protect wire insulation. The inside has an internal coating with BlueKote that makes wire pulling easier. T&B Form 7 bodies and covers are interchangeable with other manufacturer's Form 7 bodies and covers.
Thomas & Betts Conduit Outlet Bodies, Form 7 Series
Description
3/4 Inch Form 7, LR Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
Style
Form 7
Shape
LR
Number of Hubs
2
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size
3/4 "
Hazardous Location
No
Approvals
CSA, UL
Net Weight
1.36 lbs
Gross Weight
1.52 lbs
Added to cart
LR27
Thomas & Betts Conduit Outlet Bodies, Form 7 Series