Series Information
| Manufacturer Part Number | 428384 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | Relay 575 VAC 65A |
| Type | Thermal |
| Current Rating | 48-65 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 20 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ATEX, BV, CCC, CSA, GOST, LLOYD, RINA, UL |
| Net Weight | 1.18 lbs |
| Gross Weight | 1.18 lbs |