Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR2K0306 Square D Overload Relays, Bimetallic O/Load Relay 575 VAC
LR2K0306 Square D Overload Relays, Bimetallic O/Load Relay 575 VAC
This item cannot be canceled or returned
Description
Bimetallic O/Load Relay 575 VAC
Specifications
Specifications
| Manufacturer Part Number |
450724 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
Bimetallic O/Load Relay 575 VAC 1.2A Iec |
| Type |
Thermal |
| Current Rating |
0.8-1.2 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-131 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.355 lbs |
LR2K0306
Square D Overload Relays