Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LR2K0308 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | BI-METALLIC OVERLOAD RELAY |
| Current Rating | 1.8-2.6 A |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10A |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-131 °F |
| Approvals | CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.355 lbs |