Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR360E

Brady Signs & Signage

LR360E

Brady Signs & Signage
Large Padlock Station Holds 24
Item Number
LR360E
MFG Item Number
45650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
LR360E
Large Padlock Station Holds 24

Series Information

Specifications

Specifications
Manufacturer Part Number 45650
Manufacturer Brady
Family Series Brady Signs & Signage
Description Large Padlock Station Holds 24 Padlocks
Header Padlock
Legend Padlock Station
Language English
Height 4.5 "
Width 16 "
Net Weight 0 lbs
Gross Weight 0.0863 lbs