LR39-G
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR39-G

Ocal, a T & B Brand Conduit Outlet Bodies

LR39-G

Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY LR SHAPE MARK9 1IN DGRAY
MFG Item Number
LR39-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LR39-G
COND BODY LR SHAPE MARK9 1IN DGRAY

Series Information

Specifications

Specifications
Manufacturer Part Number LR39-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description PVC Coated Conduit Body, LR Shape, Mark 9, Size 1 Inch/27 Metric, Aluminum, Dark Gray
Style Mark 9
Shape LR
Number of Hubs 2
Cover Included Yes
Connection Type Threaded
Trade Size 1 "
Composition Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 0.93 lbs
Gross Weight 0.93 lbs