Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LR3D16L |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | CLASS 20 BIMETAL OLR9-13A |
| Current Rating | 9-13 A |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 20 |
| Reset Type | Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ABS, ATEXINERIS, CSA, EAC, IEC, UL |
| Net Weight | 0.325 lbs |
| Gross Weight | 0.4 lbs |