Series Information
| Manufacturer Part Number | 520104 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | TeSys LRD Thermal Overload Relays - 17...24 A - class 20 |
| Type | Thermal |
| Current Rating | 17-24 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 20 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ABS, ATEX, CSA, EAC, UL |
| Net Weight | 0.325 lbs |
| Gross Weight | 0.395 lbs |