Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR3D32L Square D Overload Relays, TeSys LRD Thermal Overload Relays -
LR3D32L Square D Overload Relays, TeSys LRD Thermal Overload Relays -
This item cannot be canceled or returned
Description
TeSys LRD Thermal Overload Relays -
Specifications
Specifications
| Manufacturer Part Number |
520105 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
TeSys LRD Thermal Overload Relays - 23...32 A - Class 20 |
| Type |
Thermal |
| Current Rating |
23-32 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
ABS, ATEX, CSA, EAC, UL |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.4 lbs |
LR3D32L
Square D Overload Relays