Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR3D3559 Square D Overload Relays, 48-65A Iec Overload Relay
LR3D3559 Square D Overload Relays, 48-65A Iec Overload Relay
This item cannot be canceled or returned
Description
48-65A Iec Overload Relay
Specifications
Specifications
| Manufacturer Part Number |
337548 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
48-65A Iec Overload Relay |
| Type |
Thermal |
| Current Rating |
48-65 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
ATEX, CCC, CSA, GOST, LLOYD, RINA, UL |
| Net Weight |
1.17 lbs |
| Gross Weight |
1.17 lbs |
LR3D3559
Square D Overload Relays